Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Surgical Tools & Accessories
Probe with Eye 200mm - INS6106
Order Code:
ZT2963637S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£19.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/laboratory-equipment/surgical-tools-and-accessories/probe-with-eye-200mm-ins6106/p/ZT2963637S
Add to quotation
View all Surgical Tools & Accessories
Description
Probe With Eye 200mm INS6106
Tags:
#BulkDiscount
Specifications
Specifications for Probe with Eye 200mm - INS6106
Pack Size
Each
Product Code
INS6106
Product Type
Dissection/Surgical Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome