Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Surgical Tools & Accessories
Section Lifter Aluminium 105mm
Order Code:
ZT2963086S
£7.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/laboratory-equipment/surgical-tools-and-accessories/section-lifter-aluminium-105mm/p/ZT2963086S
Add to quotation
View all Surgical Tools & Accessories
Description
Section Lifter Aluminium 105mm INS4900
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Section Lifter Aluminium 105mm
Pack Size
Each
Product Code
INS4900
Product Type
Dissection/Surgical Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome