Stainless Handle


£8.99 Inc VAT (20%)
12.5% off

See 2 Product Variants
£8.99

Description

This Stainless Steel Graduated Scalpel Handle from Swann-Morton® is suitable for delicate and intricate tasks. Ergonomically designed for a secure grip, the handle features measurements up to 5.5cm to assist with training and project accuracy. Blades for the handle are sold separately. Features and Benefits • The Handles are supplied non-sterile and individually wrapped • Ergonomically designed for precise control • Measurements engraved into handle for precision Typical Applications • Plastic and periodontal surgery • Maxillo-facial and scale modelling Warnings • Must be 18 years and over to purchase this product Notes • For use with Blades - No.6, 9, 10, 10R, E/11, 11, 11P, 12, 12D, 13, 14, 15, 15A, 15C, 15T, 16, 40 and SG3

Feature Attributes

Type:
Knife Handle
Handle Material:
Stainless Steel
Blade Material:
Blade Not Included
Reusability:
Multiple Use/Replaceable Blades
Blade Operation:
Fixed Blade
Handle Colour:
Silver
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome