Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Swabs
Regular Flocked Swab B/P 100mm - Pack of 100
Order Code:
ZT2846243S
£199.99
Inc VAT (20%)
£224.99
11% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/swabs/regular-flocked-swab-b-p-100mm-pack-of-100/p/ZT2846243S
Add to quotation
View all Swabs
Description
Regular Flocked Swab B/P 100mm 519C501
Tags:
#ReducedPrice
Specifications
Specifications for Regular Flocked Swab B/P 100mm - Pack of 100
Pack Size
100
Product Code
519C501
Product Type
Culture Swabs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome