0
1
2
3

30 Well Cuvette Rack - E0030119851

Order Code: ZT1260203S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Eppendorf 30 Well Cuvette Rack - White, Autoclavable, Polypropylene, Numbered Positions PK2

Specifications for 30 Well Cuvette Rack - E0030119851
  • Capacity
    30 cuvettes
  • Material
    Polypropylene
  • Pack Size
    2
  • Product Code
    E0030119851
  • Colour
    White
  • Pack Quantity
    2
  • Product Type
    Cuvette Racks
  • For Use With
    Cuvettes
  • Size
    2
  • Array
    3 x 10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome