Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
4-Way Tube Rack - Assorted Colours (Blue, Green, Pink, Yellow & Orange) PK5
By Runlab
Order Code:
ZT1270175S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/4-way-tube-rack-assorted-colours-blue-green-pink-yellow-and-orange-pk5/p/ZT1270175S
Add to quotation
View all Test Tube Racks & Holders
Description
Rack 4 Way Microtube Assorted
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4-Way Tube Rack - Assorted Colours (Blue, Green, Pink, Yellow & Orange) PK5
Material
Polypropylene
Capacity
32, 12 or 4 tubes
Product Code
RAC0514
Pack Size
5
For Use With
Tubes
Colour
Assorted
Product Type
Test Tube Racks
Size
5
For Tubes
1.5 - 2, 0.5, 15 or 50ml
Tube Diameter
11.6, 8.2, 17.5 or 30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome