Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
5 Way Cube Rack PP Assorted PK5
By Heathrow
Order Code:
ZT1275810S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/5-way-cube-rack-pp-assorted-pk5/p/ZT1275810S
Add to quotation
View all Test Tube Racks & Holders
Description
5 Way Cube Rack PP Assorted
Specifications
Technical Information
Specifications for 5 Way Cube Rack PP Assorted PK5
Material
Polypropylene
Capacity
16, 12, 10 or 4 tubes
Product Code
RAC0469
Pack Size
5
Colour
Assorted
Pack Quantity
5
Product Type
Cube Racks
For Use With
Tubes
Tube Diameter
11.5, 12.5, 17 or 30mm
Size
5
For Tubes
1.5 - 2, 3 - 7, 15 or 50ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome