0
1

Adapt-A-Rack Blue - RAC0136

Order Code: ZT1275657S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

adapt-a-rack - Flexible multi tube rack accomodates 12-30mm tubes and holds them in a secure upright position. Blue PK2

Specifications for Adapt-A-Rack Blue - RAC0136
  • Capacity
    4 tubes
  • Material
    POM
  • Product Code
    RAC0136
  • Pack Size
    2
  • Colour
    Blue
  • Pack Quantity
    2
  • For Use With
    Tubes
  • Size
    2
  • Tube Diameter
    12 - 30mm
  • For Tubes
    5 - 50ml
  • Array
    1 x 4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome