Axygen PCR Storage Rack 96 Well Fluorescent in Spectrum Pack PK25

Order Code: ZT1248761S

£269.99 Inc VAT (20%)


Description

Axygen PCR Storage Rack 96 Well Fluorescent in Spectrum Pack

Specifications for Axygen PCR Storage Rack 96 Well Fluorescent in Spectrum Pack PK25
  • Capacity
    96 tubes
  • Material
    Polypropylene
  • Product Code
    AXY2202
  • Pack Size
    25
  • Colour
    Assorted
  • Pack Quantity
    25
  • Product Type
    Storage Racks
  • For Use With
    Tubes
  • For Tubes
    0.2ml
  • Array
    8 x 12
  • Size
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome