Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
BRAND PCR-Box/-Rack PP PK5
By BRAND
Order Code:
ZT1270294S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/brand-pcr-box-rack-pp-pk5/p/ZT1270294S
Add to quotation
View all Test Tube Racks & Holders
Description
PCR-Box/-Rack PP
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for BRAND PCR-Box/-Rack PP PK5
Material
Polypropylene
Pack Size
5
Product Code
RAC1008
Colour
Assorted
Pack Quantity
5
Product Type
PCR Racks
For Use With
Tubes & PCR plates/strips
Size
5
For Tubes
0.2ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome