Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Cuvette Rack 16 Place, 210 x 70 x 38 mm EACH
By BRAND
Order Code:
ZT1256105S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/cuvette-rack-16-place-210-x-70-x-38-mm-each/p/ZT1256105S
Add to quotation
View all Test Tube Racks & Holders
Description
Cuvette Rack 16 place 210x70x38mm
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Cuvette Rack 16 Place, 210 x 70 x 38 mm EACH
Material
Polypropylene
Capacity
16 cuvettes
Product Code
CEL1020
Pack Size
Each
Colour
Grey
Pack Quantity
1
Product Type
Cuvette Racks
For Use With
Cuvettes
Array
2 x 8
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome