Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Epoxy Coated Wire Urine Container Rack 58mm 6x4 Blue EACH
By Heathrow
Order Code:
ZT1275283S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/epoxy-coated-wire-urine-container-rack-58mm-6x4-blue-each/p/ZT1275283S
Add to quotation
View all Test Tube Racks & Holders
Description
Epoxy Coated Wire Urine Cont. Rack 58mm 6x4 Blue
Specifications
Specifications for Epoxy Coated Wire Urine Container Rack 58mm 6x4 Blue EACH
Material
HDPE coated wire
Capacity
24 specimen containers
Product Code
RAC0016
Pack Size
Each
Colour
Blue
Product Type
Wire Rack
Pack Quantity
1
Tube Diameter
58mm
For Use With
Specimen containers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome