Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Floating Circular 1.5 mL Micro-C 1 EA
By Sigma Aldrich
Order Code:
ZT2989511S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/floating-circular-1-5-ml-micro-c-1-ea/p/ZT2989511S
Add to quotation
View all Test Tube Racks & Holders
Description
SIGMA ALDRICH Floating circular 1.5 mL microc 1 EA R3133-1EA
Tags:
#BulkDiscount
Specifications
Specifications for Floating Circular 1.5 mL Micro-C 1 EA
Product Code
R3133-1EA
Pack Size
Each
Colour
Translucent
Material
PMP
Capacity
20 tubes
For Use With
Tubes
For Tubes
1.5ml
Size
Each