Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Floating Rack Foam For 24x 1.5 - 2mL Tubes Yellow PK5
By Heathrow
Order Code:
ZT1270112S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/floating-rack-foam-for-24x-1-5-2ml-tubes-yellow-pk5/p/ZT1270112S
Add to quotation
View all Test Tube Racks & Holders
Description
Floating Rack Foam For 1.5-2ml Tubes Yellow
Tags:
#BulkDiscount
Specifications
Specifications for Floating Rack Foam For 24x 1.5 - 2mL Tubes Yellow PK5
Material
Foam (HDPE)
Capacity
24 tubes
Product Code
RAC0594
Pack Size
5
Colour
Yellow
Pack Quantity
5
Product Type
Floating Tube Racks
For Use With
Tubes
Tube Diameter
9.3mm
Size
5
For Tubes
1.5 - 2ml
Array
4 x 6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome