Nalgene Cryobox 81+Mixed Grids PK24

Order Code: ZT1254412S

£569.99 Inc VAT (20%)


Description

Nalgene Cryobox 81+Mixed Grids

Specifications for Nalgene Cryobox 81+Mixed Grids PK24
  • Material
    Polycarbonate
  • Pack Size
    24
  • Product Code
    CRY8289
  • Colour
    Assorted
  • Product Type
    Cryoboxes
  • Type
    Boxes, divided
  • Tube Capacity
    81
  • For Tubes
    1 - 2ml
  • Size
    24
  • Minimum Temp
    196°C
  • Array
    9 x 9
  • Dimensions (W x D x H)
    133 x 133 x 51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome