Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Nalgene Rack 24x1 5ml Tube White EACH
By Nalgene
Order Code:
ZT1276775S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/nalgene-rack-24x1-5ml-tube-white-each/p/ZT1276775S
Add to quotation
View all Test Tube Racks & Holders
Description
Nalgene Rack 24x1 5ml Tube White
Tags:
#BulkDiscount
Specifications
Specifications for Nalgene Rack 24x1 5ml Tube White EACH
Capacity
24 tubes
Material
Resmer™
Product Code
STA2320
Pack Size
Each
For Use With
Tubes
Colour
White
Product Type
Nalgene Rack
Array
4 x 6
Size
Each
For Tubes
1.5ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome