0
1

Nalgene Test Tube Slant Racks for 15-16mm Tubes PK4

Order Code: ZT1251171S

£399.99 Inc VAT (20%)


Description

Test Tube Slant Racks 15mm

Specifications for Nalgene Test Tube Slant Racks for 15-16mm Tubes PK4
  • Material
    Polycarbonate
  • Capacity
    40 tubes
  • Product Code
    5935-0016
  • Pack Size
    4
  • For Use With
    Test tubes
  • Colour
    White/clear
  • Product Type
    Test Tube Racks
  • Size
    4
  • Array
    4 x 10
  • Tube Diameter
    15 - 16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome