Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Rack 1 Well 50ML Blue PS 5 PK - Pack of 5
By Heathrow
Order Code:
ZT2995665S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/rack-1-well-50ml-blue-ps-5-pk-pack-of-5/p/ZT2995665S
Add to quotation
View all Test Tube Racks & Holders
Description
HEATHROW RACK 1 WELL 50ML BLUE PS 5 PK RAC1012
Tags:
#BulkDiscount
Specifications
Specifications for Rack 1 Well 50ML Blue PS 5 PK - Pack of 5
Pack Size
5
Product Code
RAC1012
Colour
Blue
Material
Polystyrene
For Use With
Tubes
Capacity
1 tube
For Tubes
50ml
Size
5
Tube Diameter
29mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome