Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Rack 4 Way Assorted 5 PK - Pack of 5
By Heathrow
Order Code:
ZT2995821S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/rack-4-way-assorted-5-pk-pack-of-5/p/ZT2995821S
Add to quotation
View all Test Tube Racks & Holders
Description
HEATHROW RACK 4 WAY ASSORTED 5 PK RAC1016
Specifications
Specifications for Rack 4 Way Assorted 5 PK - Pack of 5
Pack Size
5
Product Code
RAC1016
Colour
Assorted
Material
Polypropylene
Capacity
32, 12 or 4 tubes
For Use With
Tubes
Tube Diameter
11.6, 8.2, 17.5 or 30mm
Size
5
For Tubes
1.5 - 2, 0.5, 15 or 50ml