Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Rack Float Square 1 5ML 4 PK - Pack of 4
By Heathrow
Order Code:
ZT2995717S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/rack-float-square-1-5ml-4-pk-pack-of-4/p/ZT2995717S
Add to quotation
View all Test Tube Racks & Holders
Description
HEATHROW RACK FLOAT SQUARE 1 5ML 4 PK RAC1020
Tags:
#BulkDiscount
Specifications
Specifications for Rack Float Square 1 5ML 4 PK - Pack of 4
Pack Size
4
Product Code
RAC1020
Colour
White
Material
Polypropylene
Capacity
16 tubes
For Use With
Tubes
For Tubes
1.5 - 2ml
Size
4
Array
4 x 4
Tube Diameter
10.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome