Rack for 100x1.5ml Microtubes Blue EACH

Order Code: ZT1254573S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Rack for 100x1.5ml Microtubes Blue

Specifications for Rack for 100x1.5ml Microtubes Blue EACH
  • Capacity
    100 tubes
  • Material
    Polypropylene
  • Pack Size
    Each
  • Product Code
    CEN9382
  • Colour
    Blue
  • Pack Quantity
    1
  • Product Type
    Test Tube Racks
  • For Use With
    Tubes
  • For Tubes
    1.5ml
  • Size
    Each
  • Tube Diameter
    10.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome