Rack PP Blue 55x16mm Tubes EACH

Order Code: ZT1276828S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Rack PP Blue 60x16mm Tubes

Specifications for Rack PP Blue 55x16mm Tubes EACH
  • Material
    Polypropylene
  • Capacity
    55 tubes
  • Pack Size
    Each
  • Product Code
    STA3212
  • Colour
    Blue
  • Pack Quantity
    1
  • Product Type
    Plastic Racks
  • For Use With
    Tubes
  • Tube Diameter
    16mm
  • Size
    Each