Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Recycled PP Reversible Rack for 0.5 and 2 mL Tubes - 96 Wells
Order Code:
ZT2919260S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/recycled-pp-reversible-rack-for-0-5-and-2-ml-tubes-96-wells/p/ZT2919260S
Add to quotation
View all Test Tube Racks & Holders
Description
Recycled PP reversible rack for 0.5 and 2 mL tubes - 96 wells DD442312
Tags:
#BulkDiscount
Specifications
Specifications for Recycled PP Reversible Rack for 0.5 and 2 mL Tubes - 96 Wells
Product Code
DD442312
Pack Size
Each
Colour
Blue
Material
Polypropylene
For Use With
Tubes
Product Type
Test Tube Racks
Capacity
96 tubes
Size
Each
For Tubes
0.5 or 2ml
Tube Diameter
7 or 12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome