Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Reversible Multi-Sided Rack Orange Colour for Tubes and Microtubes (Config. C)
Order Code:
ZT2919495S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/reversible-multi-sided-rack-orange-colour-for-tubes-and-microtubes-config-c/p/ZT2919495S
Add to quotation
View all Test Tube Racks & Holders
Description
Reversible multi-sided rack orange colour for tubes and microtubes (config. C) DD45441
Tags:
#BulkDiscount
Specifications
Specifications for Reversible Multi-Sided Rack Orange Colour for Tubes and Microtubes (Config. C)
Pack Size
Each
Product Code
DD45441
Colour
Orange
Material
Polypropylene
For Use With
Tubes
Product Type
Test Tube Racks
Capacity
40, 24, 20 or 12 tubes
Size
Each
Tube Diameter
13, 17, 20 or 25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome