Scienceware heavy-duty test-tube rack, for tubes, 27 - 30 mm, no. of holes, 15 EACH

Order Code: ZT1279992S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

Scienceware heavy-duty test-tube rack

Specifications for Scienceware heavy-duty test-tube rack, for tubes, 27 - 30 mm, no. of holes, 15 EACH
  • Capacity
    15 tubes
  • Material
    Polypropylene
  • Product Code
    Z178128-1EA
  • Pack Size
    Each
  • For Use With
    Test tubes
  • Colour
    White
  • Product Type
    Test Tube Racks
  • Hazard Class
    3
  • UN Number
    3272
  • Size
    Each
  • Array
    3 x 5
  • Tube Diameter
    27 - 30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome