Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Simport Cryo Workstation Lilac PK4
By Simport
Order Code:
ZT1252803S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/simport-cryo-workstation-lilac-pk4/p/ZT1252803S
Add to quotation
View all Test Tube Racks & Holders
Description
Simport Cryo Workstation Lilac
Specifications
Technical Information
Specifications for Simport Cryo Workstation Lilac PK4
Material
Polypropylene
Capacity
50 tubes
Product Code
CRY2288
Pack Size
4
Colour
Lilac
Pack Quantity
4
Product Type
Cryo Workstation
For Use With
Tubes
Tube Diameter
12.5mm
Array
5 x 10
Size
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome