Tube Storage Box 15/50ml PK5

Order Code: ZT1253297S

£149.99 Inc VAT (20%)


Description

Tube Storage Box 15/50ml

Specifications for Tube Storage Box 15/50ml PK5
  • Material
    Polypropylene
  • Capacity
    16 or 9 tubes
  • Product Code
    CRY4020
  • Pack Size
    5
  • Colour
    Purple
  • Pack Quantity
    5
  • Product Type
    Test Tube Boxes
  • For Use With
    Tubes
  • Tube Diameter
    18 or 31mm
  • Size
    5
  • Array
    4 x 4 or 3 x 3
  • For Tubes
    15 or 50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome