Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Universal Tiered Rack Yellow Colour
Order Code:
ZT2921223S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/universal-tiered-rack-yellow-colour/p/ZT2921223S
Add to quotation
View all Test Tube Racks & Holders
Description
Universal tiered rack yellow colour DD64014
Tags:
#BulkDiscount
Specifications
Specifications for Universal Tiered Rack Yellow Colour
Pack Size
Each
Product Code
DD64014
Colour
Yellow
Material
Polystyrene
Product Type
Tiered Racks
Capacity
35 tubes
For Use With
Tubes
Array
4 x 12/10/8/5
For Tubes
1.5 - 2, 5, 15 & 50ml
Tube Diameter
11 - 12, 12 - 13, 17 & 30mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome