Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Work 2 Store Cryorack EACH
By Heathrow
Order Code:
ZT1253030S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/work-2-store-cryorack-each/p/ZT1253030S
Add to quotation
View all Test Tube Racks & Holders
Description
Work 2 Store Cryorack
Tags:
#BulkDiscount
Specifications
Specifications for Work 2 Store Cryorack EACH
Capacity
64 tubes
Material
Polycarbonate/polypropylene
Product Code
CRY2550
Pack Size
Each
Colour
White
Pack Quantity
1
Product Type
Storage Racks
For Use With
Tubes
Tube Diameter
12.3mm
Size
Each
Array
8 x 8
For Tubes
1.5 - 2ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome