36 Well Cryogenic Tube Rack

36 Well Cryogenic Tube Rack

Order Code: ZT1260298S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Eppendorf 36 Well Tube Rack For Cryogenic Tubes - White, Autoclavable, Polypropylene, Numbered Positions PK2

Specifications for 36 Well Cryogenic Tube Rack
  • Capacity
    36 tubes
  • Material
    Polypropylene
  • Product Code
    E0030119843
  • Pack Size
    2
  • Colour
    White
  • Product Type
    Test Tube Racks
  • For Use With
    Tubes
  • Size
    2
  • Tube Diameter
    12.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome