Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Test Tubes
5 mL Tube Rack - DD947672
Order Code:
ZT2918192S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tubes/5-ml-tube-rack-dd947672/p/ZT2918192S
Add to quotation
View all Test Tubes
Description
5 mL tube rack DD947672
Specifications
Specifications for 5 mL Tube Rack - DD947672
Pack Size
Each
Product Code
DD947672
Colour
White
Material
Polypropylene
Capacity
40 tubes
Product Type
Tubes
For Use With
Tubes
For Tubes
5ml
Tube Diameter
13 - 16mm
Size
Each