Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Test Tubes
Floating tube rack, circle shaped, holds 18 tubes, tube size 0.2-2.0 mL PK5
By Heathrow
Order Code:
ZT1275115S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tubes/floating-tube-rack-circle-shaped-holds-18-tubes-tube-size-0-2-2-0-ml-pk5/p/ZT1275115S
Add to quotation
View all Test Tubes
Description
Tube rack round floating
Tags:
#BulkDiscount
Specifications
Specifications for Floating tube rack, circle shaped, holds 18 tubes, tube size 0.2-2.0 mL PK5
Capacity
18 tubes
Pack Size
5
Product Code
R7901-5EA
Colour
Blue
Product Type
Floating Tube Racks
Size
5
For Use With
Tubes
For Tubes
0.2, 0.5 & 1.5 - 2ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome