Poxygrid 96 place test tube rack, holds 96 tubes, 15 mL in capacity EACH

Order Code: ZT1279498S

£109.99 Inc VAT (20%)


Description

Poxygrid 96 place test tube rack

Specifications for Poxygrid 96 place test tube rack, holds 96 tubes, 15 mL in capacity EACH
  • Capacity
    96 tubes
  • Material
    epoxy (coated steel)
    Epoxy coated steel
  • Pack Size
    Each
  • Product Code
    T6194-1EA
  • Colour
    Blue
  • Product Type
    Test Tube Racks
  • For Use With
    Tubes
  • Tube Diameter
    16mm
  • For Tubes
    15ml
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome