Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Test Tubes
Round Floating Foam Tube Rack .2.5 1.52.0mL Tubes PK5
By Heathrow
Order Code:
ZT1264210S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tubes/round-floating-foam-tube-rack-2-5-1-52-0ml-tubes-pk5/p/ZT1264210S
Add to quotation
View all Test Tubes
Description
Round Floating Foam Tube Rack .2.5 1.52.0mL Tubes
Tags:
#BulkDiscount
Specifications
Specifications for Round Floating Foam Tube Rack .2.5 1.52.0mL Tubes PK5
Material
Foam (HDPE)
Capacity
18 tubes
Product Code
HS2166
Pack Size
5
Colour
Blue
Product Type
Test Tube Racks
For Use With
Tubes
Size
5
For Tubes
0.2, 0.5 & 1.5 - 2.0ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome