Scienceware (R) Poxygrid (R) Test-Tube Rackfor Tubes 18 - 20mm No. of Holes 60

Order Code: ZT2905621S

£119.99 Inc VAT (20%)


Description

BEL-ART Scienceware(R) POXYGRID(R) test-tube rackfor tubes 18 - 20mm no. of holes 60 BAF187630160-1EA

Specifications for Scienceware (R) Poxygrid (R) Test-Tube Rackfor Tubes 18 - 20mm No. of Holes 60
  • Pack Size
    Each
  • Product Code
    BAF187630160-1EA
  • Colour
    Blue
  • Material
    Epoxy Coated Steel
  • Capacity
    60 tubes
  • Product Type
    Test Tube Racks
  • For Use With
    Test Tubes
  • Size
    Each
  • Tube Diameter
    18 - 20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome