Snap together conical tube rack EACH

Order Code: ZT1258246S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Snap together conical tube rack

Specifications for Snap together conical tube rack EACH
  • Material
    ABS
  • Capacity
    50 tubes
  • Pack Size
    Each
  • Product Code
    HS24306
  • Colour
    Orange
  • Product Type
    Conical Tube Racks
  • Tube Diameter
    17 & 28mm
  • For Tubes
    15 & 50ml
  • Size
    Each
  • For Use With
    Tubes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome