Test tube racks, capacity, 60 16-mm tubes EACH

Order Code: ZT1274889S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Test tube racks 1 EA

Specifications for Test tube racks, capacity, 60 16-mm tubes EACH
  • Material
    Polypropylene
  • Capacity
    60 tubes
  • Product Code
    R3383-1EA
  • Pack Size
    Each
  • Colour
    Red
  • Product Type
    Test Tube Racks
  • Hazard Class
    8
  • For Use With
    Tubes
  • Tube Diameter
    13 - 16mm
  • Size
    Each
  • UN Number
    3264