Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Test Tubes
Tube Plain Glass 10ml - Pack of 500
By Wheaton
Order Code:
ZT2826431S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tubes/tube-plain-glass-10ml-pack-of-500/p/ZT2826431S
Add to quotation
View all Test Tubes
Description
WHEATON Tube Plain Glass 10ml 116106
Specifications
Specifications for Tube Plain Glass 10ml - Pack of 500
Pack Size
500
Product Code
116106
Product Type
Blood Collection Tubes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome