Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
100ULCRIMP Vial 500/PK CLR Round Bottom - Pack of 500
By THERMO SCIENTIFIC CHROMATOGRAPHY
Order Code:
ZT2823622S
£429.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
429.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/100ulcrimp-vial-500-pk-clr-round-bottom-pack-of-500/p/ZT2823622S
Add to quotation
View all Tubes & Vials
Description
THERMO SCIENTIFIC CHROMATOGRAPHY 100ULCRIMP VIAL 500/PK CLR ROUND BOTTOM 01-CVG
Specifications
Specifications for 100ULCRIMP Vial 500/PK CLR Round Bottom - Pack of 500
Pack Size
500
Product Code
01-CVG
Colour
Transparent
Pack Quantity
500
Product Type
Chromatography Vials
Dimensions (Diameter x H)
8 x 32mm
Neck Diameter
6mm
Size
500
Neck Style
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome