10mL PrecisionVial Amber Glass

Order Code: ZT1256646S

£1,029.99 Inc VAT (20%)


Description

Kinesis 10mL Precision Thread Headspace-Vial 46 x 22.5mm Amber Glass Rounded Bottom ( for Magnetic screw Caps) PK1000

Specifications for 10mL PrecisionVial Amber Glass
  • Pack Size
    1000
  • Product Code
    CHR2648
  • Colour
    Amber
  • Capacity
    10ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Neck Diameter
    18mm
  • Size
    1000
  • Dimensions (Diameter x H)
    23 x 46mm
  • Neck Style
    Screw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome