20ML Crimp Top Headspace Vial 20MM Aluminium Crimp Cap With Chlorobutyl/Ptfe Liner - Pack of 125

Order Code: ZT2830488S

£179.99 Inc VAT (20%)


Description

THERMO SCIENTIFIC CHROMATOGRAPHY 20ML CRIMP TOP HEADSPACE VIAL 20MM ALUMINIUM CRIMP CAP WITH CHLOROBUTYL/PTFE LINER 20-CVCBT3-CP

Specifications for 20ML Crimp Top Headspace Vial 20MM Aluminium Crimp Cap With Chlorobutyl/Ptfe Liner - Pack of 125
  • Product Code
    20-CVCBT3-CP
  • Pack Size
    125
  • Colour
    Transparent
  • Pack Quantity
    125
  • Capacity
    20ml
  • Product Type
    Chromatography Vials
  • Neck Style
    Crimp
  • Neck Diameter
    20mm
  • Dimensions (Diameter x H)
    23 x 75mm
  • Size
    125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome