27ML Crimp Top Vial - Clear - Pack of 100

Order Code: ZT2837416S

£153.99 Inc VAT (20%)


Description

THERMO SCIENTIFIC CHROMATOGRAPHY 27ML CRIMP TOP VIAL - CLEAR 27-CV

Specifications for 27ML Crimp Top Vial - Clear - Pack of 100
  • Pack Size
    100
  • Product Code
    27-CV
  • Colour
    Transparent
  • Pack Quantity
    100
  • Capacity
    27ml
  • Product Type
    Chromatography Vials
  • Size
    100
  • Neck Style
    Crimp
  • Dimensions (Diameter x H)
    30 x 60mm
  • Neck Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome