2mL CrimpVial Amber w asse Cap

Order Code: ZT1254754S

£629.99 Inc VAT (20%)


Description

Kinesis 2mL Crimp Neck Vial 32 x 11.6mm Amber Glass Wide Opening With Assembled 11mm Aluminium Cap Clear Lacquered Centre Hole Natural Rubber Red-orange/TEF PK1000

Specifications for 2mL CrimpVial Amber w asse Cap
  • Pack Size
    1000
  • Product Code
    CHR2274
  • Colour
    Amber
  • Capacity
    2ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Size
    1000
  • Dimensions (Diameter x H)
    12 x 32mm
  • Neck Diameter
    11mm
  • Neck Style
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome