8mL ScrewNeckVial w assem Seal

Order Code: ZT1255613S

£1,199.99 Inc VAT (20%)


Description

Kinesis 8mL Screw Neck Vial 15-425 Thread 61 x 16.6mm Amber Glass with Assembled Combination Seal PK1000

Specifications for 8mL ScrewNeckVial w assem Seal
  • Pack Size
    1000
  • Product Code
    CHR2436
  • Colour
    Amber
  • Capacity
    8ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Neck Style
    Screw
  • Dimensions (Diameter x H)
    17 x 61mm
  • Neck Diameter
    15mm
  • Size
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome