Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Chromacol 3.5ml Vial Clear Screw Cap PK250
By Chromacol
Order Code:
ZT1277198S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
1799.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/chromacol-3-5ml-vial-clear-screw-cap-pk250/p/ZT1277198S
Add to quotation
View all Tubes & Vials
Description
Chromacol 3.5ml Vial Clear Screw Top
Specifications
Technical Information
Specifications for Chromacol 3.5ml Vial Clear Screw Cap PK250
Product Code
VIA3156
Pack Size
250
Colour
Transparent
Capacity
3.5ml
Pack Quantity
250
Product Type
Chromatography Vials
Neck Style
Screw
Size
250
Neck Diameter
13mm
Dimensions (Diameter x H)
15 x 46mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome