Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Chromacol Clear Glass EPA Vial20mL with Cap and Seal Class 200 Pre-cleaned PK72
By Chromacol
Order Code:
ZT1249667S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/chromacol-clear-glass-epa-vial20ml-with-cap-and-seal-class-200-pre-cleaned-pk72/p/ZT1249667S
Add to quotation
View all Tubes & Vials
Description
20mL Clear Glass EPA Vial with Cap and Seal Class 200 Pre-cleaned
Specifications
Specifications for Chromacol Clear Glass EPA Vial20mL with Cap and Seal Class 200 Pre-cleaned PK72
Pack Size
72
Product Code
20-EPAVCS-PC
Colour
Transparent
Capacity
20ml
Pack Quantity
72
Product Type
Chromatography Vials
Size
72
Neck Style
Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome