Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Cryo-Safe Vial Storage Box - Pack of 4
By Bel-Art
Order Code:
ZT3070281S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/cryo-safe-vial-storage-box-pack-of-4/p/ZT3070281S
Add to quotation
View all Tubes & Vials
Description
BEL-ART Cryo-Safe vial storage box Z756784-4EA
Specifications
Specifications for Cryo-Safe Vial Storage Box - Pack of 4
Product Code
Z756784-4EA
Pack Size
4
Colour
White with Blue grid
Material
Polycarbonate
Pack Quantity
4
Product Type
Cryoboxes
Type
Boxes, divided
Dimensions (W x D x H)
133 x 133 x 95mm
Minimum Temperature
196°C
Array
9 x 9
For Tubes
2ml
Capacity
81
Size
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome