Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis 0.4mL Crimp Neck MicroVial 30 x 7mm Amber Glass 10mm Top PK1000
By Kinesis
Order Code:
ZT1255865S
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-0-4ml-crimp-neck-microvial-30-x-7mm-amber-glass-10mm-top-pk1000/p/ZT1255865S
Add to quotation
View all Tubes & Vials
Description
0.4mL CrimpNeck MicroVial Amber
Specifications
Specifications for Kinesis 0.4mL Crimp Neck MicroVial 30 x 7mm Amber Glass 10mm Top PK1000
Pack Size
1000
Product Code
CHR2496
Colour
Amber
Pack Quantity
1000
Product Type
Chromatography Vials
Neck Diameter
8mm
Dimensions (Diameter x H)
7 x 30mm
Neck Style
Crimp
Size
1000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome