Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis 1.1mL Microliter Crimp Neck Vial ND11 32 x 11.6mm Clear Glass PK1000
By Kinesis
Order Code:
ZT1256186S
£1,899.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
1899.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-1-1ml-microliter-crimp-neck-vial-nd11-32-x-11-6mm-clear-glass-pk1000/p/ZT1256186S
Add to quotation
View all Tubes & Vials
Description
1.1mL CrimpNeck Vial Clear
Specifications
Specifications for Kinesis 1.1mL Microliter Crimp Neck Vial ND11 32 x 11.6mm Clear Glass PK1000
Product Code
CHR2562
Pack Size
1000
Colour
Transparent
Capacity
1ml
Pack Quantity
1000
Product Type
Chromatography Vials
Neck Style
Crimp
Size
1000
Neck Diameter
11mm
Dimensions (Diameter x H)
12 x 32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome