Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis 100mL Crimp Neck Vial 20mm 95 x 51.6mm Clear Glass 3rd Hydrolytic Class PK1056
By Kinesis
Order Code:
ZT1256007S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
1099.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-100ml-crimp-neck-vial-20mm-95-x-51-6mm-clear-glass-3rd-hydrolytic-class-pk1056/p/ZT1256007S
Add to quotation
View all Tubes & Vials
Description
100mL CrimpNeck Vial Clear
Specifications
Specifications for Kinesis 100mL Crimp Neck Vial 20mm 95 x 51.6mm Clear Glass 3rd Hydrolytic Class PK1056
Product Code
CHR2524
Pack Size
1056
Colour
Transparent
Capacity
100ml
Pack Quantity
1056
Product Type
Chromatography Vials
Size
1056
Neck Style
Crimp
Neck Diameter
20mm
Dimensions (Diameter x H)
52 x 95mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome